Beli ratchet adaptor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYOTO TOOL (KTC) Ratchet Adaptor
    Mulai

    Rp1.399.900

    KYOTO TOOL (KTC) Ratchet Adaptor
    atribut:
    • Type: Ratchet adapter
    • Outlet Corner (sq.): 9.5 mm (3/8 inch)
    • Forwarding Angle (°): 6
    • Overall Length (mm): 51
  2. SBV Tools High Torque Ratchet Wrench
    Mulai

    Rp1.899.900

    SBV Tools High Torque Ratchet Wrench
    Deskripsi:
    - Idea for two-wheeler like bicycle.- Easy to use, ultra compact & light-weight.- 2-way use - 1/4inch bits ratchet & torque adaptor of up to 10Nm- Easy to use - reset to "0" in the window scale by a simple turn of the torque knob.- Apply the exact torque required by pressing the lever in clockwise direction until the desired torque as set on the scale.Set Content :- 1 pc Torque Adaptor of up to 10Nm- 1/4inch Bits:> H2, 2.5, 3, 4, 5, 6, 8mm> T10, T20, T25, T27, T30> PH2, Slotted 3.5mm
    atribut:
    • Drive Size (inch): 1/4
    • Set Content: 15pcs
    • Cover Dimensions (WxH) (mm): 160x30
    • Roll Length (mm): 55
  3. BluePoint Pass Thru Socket
    Mulai

    Rp62.900

    BluePoint Pass Thru Socket
    Deskripsi:
    - Pass thru socket design avoids bottoming out on long fasteners and threaded rods- Sockets can reach fasteners in tight spaces with relative ease
  4. Snap-on Ratchet Adaptor
    Mulai

    Rp4.599.900

    Snap-on Ratchet Adaptor
    atribut:
    • Swing Arc: 18
    • ASME/ANSI: B107.10
    • Dimension C, Length (inch): 3
    • Dimension A, Head Depth (inch): 1-5/8
    • Dimension B, Head Width (inch): 3
    • Country of Origin: USA
    • Description (Chart): Ratchet Adaptor
    • Finish: Chrome
    • Gear Teeth: 20
    • Repair Kit: RKRS77
  5. JTC Wrench Adapter Set
    Mulai

    Rp449.900

    JTC Wrench Adapter Set
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Square Drive (mm): 6.3 (for 10mm wrench), 9.5 (for 13mm wrench), 12.7 (for 19mm wrench)
  6. TRUSCO Gear Wrench Adaptor
    Mulai

    Rp96.900

    TRUSCO Gear Wrench Adaptor
    Deskripsi:
    -When attached to ratchet offset wrench, it will be able to tighten socket, etc.
    atribut:
    • Material: Chrome Vanadium Steel (Cr-V)
  7. PROTO Socket Adapter Set
    Mulai

    Rp609.900

    PROTO Socket Adapter Set
    Deskripsi:
    Ratcheting wrench socket adapter sets convert a box end or combination wrench into a hand ratchet that helps ease the tightening and loosening of fasteners. Adapter allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench. Adapter sets come with an assortment of adapters with different drive sizes.
    atribut:
    • Drive Type: Hand
    • Input Drive Size (inch): 3/8, 1/2, 3/4
    • Output Drive Size (inch): 1/2, 1/4, 3/8
    • Input Drive Gender: Female
    • Input Drive Shape: Square
    • Output Drive Gender: Male
    • Container Type: None
    • Finish: Chrome
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Number of Pieces: 4
    • Output Drive Shape: Square
    • Overall Length (inch): 1 1/2
  8. KYOTO TOOL (KTC) T Form Wrench (Kunci T)
    Mulai

    Rp199.900

    KYOTO TOOL (KTC) T Form Wrench (Kunci T)
    atribut:
    • Weight (g): 300
    • Dimension D (mm): 14
    • Dimensions s (mm): 10 (hex)
    • Dimension L (mm): 254.5
  9. KYOTO TOOL (KTC) Mechanic Tool Set
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  10. JTC Tools Chest Set
    Mulai

    Rp32.999.900

    JTC Tools Chest Set
    atribut:
    • Tool Storage Include: Yes
    • Tools Storage Type Included: Rolling Cabinet
  11. KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp54.900

    KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied._x000D_The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)_x000D_Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending._x000D_The size indication is a forged embossed stamp that is large and easy to read._x000D_It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
  12. TONE Ratchet Handle
    Mulai

    Rp279.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  13. KYOTO TOOL (KTC) Hex Key (Kunci L)
    Mulai

    Rp1.199.900

    KYOTO TOOL (KTC) Hex Key (Kunci L)
    Deskripsi:
    Set Contents : High-grade ball point L-shaped Standard Allen wrench (neck under Short Type) HLDS200 over 1.5 / 2 / 2.5 / 3/4/5/6/8/10, holder
    atribut:
    • Weight (g): 220
    • Quantitiy: Nine
  14. KYOTO TOOL (KTC) Socket Set
    Mulai

    Rp439.900

    KYOTO TOOL (KTC) Socket Set
    Deskripsi:
    -KTC proprietary power fit shape is adopted for both the caliber part and the insertion angle.-Socket Holder
  15. KTC Tool Set
    Mulai

    Rp7.099.900

    KTC Tool Set
    Deskripsi:
    Uses a combination ratchet that makes work more efficient. Urethane tray convenient for storing and managing tools. It is the successor model of SK3650X.*Please read the precautions for using the assembled product and the case. *Be sure to lock the lid and drawers when moving.
Daftar Harga ratchet adaptor Terbaru January 2026
KYOTO TOOL (KTC) Ratchet AdaptorRp1.399.900
SBV Tools High Torque Ratchet WrenchRp1.899.900
KO-KEN Ratchet AdapterRp919.900
BluePoint Pass Thru SocketRp62.900
Snap-on Ratchet AdaptorRp4.599.900
Yamoto SQ Drive Composite Ratchet Offset 72 TeethRp589.900
JTC Wrench Adapter SetRp449.900
KENTA Ratchet Combination Wrench Quick Off AdaptorRp189.900
TRUSCO Gear Wrench AdaptorRp96.900
PROTO Socket Adapter SetRp609.900

Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)